Marathon Electric Motors
445THFN8046
150 Hp 60 Hz 1800 rpm Drip Proof Three Phase Encoder Motor
Item #113091609
- 150 HP - Three Phase
- 60 Hz - 445T Frame
- 460 V
- 1790 rpm
| Starting Type | Inverter Only |
| Frame Length | 2.25 in |
| No. of Poles | 4 |
| Motor Orientation | Horizontal |
| No. of Speeds | 1 |
| Power Factor | 87.5 |
| Frame Material | Cast Iron |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Extension | 8.75 in |
| Shaft Diameter | 3.375 in |
| Voltage | 460 V |
| Insulation Class | H |
| Rotation | Reversible |
| Frame | 445T |
| Duty | Continuous |
| DE Bearing Size | 6318 |
| Hz | 60 |
| Standard | CE, CSA, UL Recognized |
| Shaft Type | T |
| Efficiency | 94.5 |
| KVA Code | J |
| ODE Bearing Type | Ball |
| Electrical Type | Squirrel Cage Inverter Duty |
| Resistance Main | 2.5000000000000001E-2 |
| HP | 150 |
| NEMA Design | INV |
| Mounting Type | Rigid Base |
| IP Rating | IP43 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Overload Protector | Thermostat |
| Speed [Max] | 1790 rpm |
| Service Factor | 1 |
| Amps | 170 |
| No. of Phases | Three |
| ODE Bearing Size | 6316 |
| Enclosure | TEBC - Axial |
| DE Bearing Type | Ball |
| Weight | 2321.0 LB |
| EAN or UPC | 722856025425 |
