Marathon Electric Motors
445THFN8050
200 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Encoder Motor
Item #113091623
- 200 HP - Three Phase
- 60 Hz - 445T Frame
- 460 V
- 1790 rpm
| ODE Bearing Type | Ball |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Speeds | 1 |
| Frame Material | Cast Iron |
| Power Factor | 86 |
| Enclosure | TEBC - Axial |
| Mounting Type | Rigid Base |
| Shaft Extension | 8.75 in |
| Amps | 230 |
| Speed [Max] | 1790 rpm |
| Rotation | Reversible |
| No. of Poles | 4 |
| No. of Phases | Three |
| Duty | Continuous |
| Standard | CE, CSA, UL Recognized |
| Resistance Main | 1.6E-2 |
| Frame | 445T |
| Overload Protector | Thermostat |
| Starting Type | Inverter Only |
| IP Rating | IP43 |
| Efficiency | 95 |
| Insulation Class | H |
| DE Bearing Size | 6318 |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Diameter | 3.375 in |
| Voltage | 460 V |
| Motor Orientation | Horizontal |
| Frame Length | 2.25 in |
| Service Factor | 1 |
| KVA Code | K |
| DE Bearing Type | Ball |
| HP | 200 |
| Hz | 60 |
| Shaft Type | T |
| NEMA Design | INV |
| ODE Bearing Size | 6316 |
| Electrical Type | Squirrel Cage Inverter Duty |
| Weight | 2457.0 LB |
| EAN or UPC | 722856025432 |
