Marathon Electric Motors
445THFN9102
125 Hp 60 Hz 900 rpm Totally Enclosed Fan Cooled Three Phase Severe Duty Motor
Item #112849025
- 125 HP - Three Phase
- 60 Hz - 445T Frame
- 460 V
- 890 rpm
| No. of Speeds | 1 |
| Frame | 445T |
| ODE Bearing Type | Ball |
| Shaft Extension | 8.76 in |
| IP Rating | IP56 |
| Shaft Diameter | 3.375 in |
| ODE Bearing Size | 6316 |
| Starting Type | Line Or Inverter |
| KVA Code | G |
| Duty | Continuous |
| Insulation Class | F |
| Power Factor | 72 |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Motor Orientation | Horizontal |
| HP | 125 |
| Standard | CE, CSA, UL Recognized |
| Voltage | 460 V |
| Hz | 60 |
| Amps | 172 |
| No. of Poles | 8 |
| Mounting Type | Rigid Base |
| Rotation | Reversible |
| Frame Length | 2.25 in |
| Electrical Type | Squirrel Cage Inverter Rated |
| Efficiency | 94.5 |
| Shaft Type | T |
| Assembly/Box Mounting | F1/F2 Capable |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| NEMA Design | B |
| Resistance Main | 0.03 |
| Service Factor | 1.15 |
| DE Bearing Size | 6318 |
| No. of Phases | Three |
| Speed [Max] | 890 rpm |
| Weight | 2515.0 LB |
| EAN or UPC | 722856021847 |
