Marathon Electric Motors
445TSTFN6528
200 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Severe Duty Motor
Item #112848140
- 200 HP - Three Phase
- 60 Hz - 445TS Frame
- 460 V
- 1785 rpm
| Amps | 226 |
| HP | 200 |
| Speed [Max] | 1785 rpm |
| Duty | Continuous |
| Efficiency | 96.2 |
| KVA Code | G |
| Electrical Type | Squirrel Cage Inverter Rated |
| No. of Poles | 4 |
| DE Bearing Type | Ball |
| Frame Material | Cast Iron |
| Hazardous Location | DIVISION 2 T2B |
| IP Rating | IP54 |
| ODE Bearing Type | Ball |
| No. of Phases | Three |
| Rotation | Reversible |
| Insulation Class | H |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Size | 6313 |
| Ambient Temperature Range [Max] | 104 °F |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| ODE Bearing Size | 6313 |
| Mounting Type | Rigid Base |
| Starting Type | Line Or Inverter |
| Shaft Extension | 5 in |
| Service Factor | 1.15 |
| No. of Speeds | 1 |
| Power Factor | 86 |
| Hz | 60 |
| Motor Orientation | Horizontal |
| Frame Length | 2.25 in |
| Voltage | 460 V |
| Frame | 445TS |
| NEMA Design | B |
| Enclosure | TEFC |
| Resistance Main | 1.7999999999999999E-2 |
| Shaft Type | TS |
| Shaft Diameter | 2.375 in |
| Weight | 2276.0 LB |
| EAN or UPC | 722856020468 |
