Marathon Electric Motors
445TSTGN16531
150 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848883
- 150 HP - Three Phase
- 60 Hz - 445TS Frame
- 460 V
- 1785 rpm
| Resistance Main | 2.8000000000000001E-2 |
| Enclosure | EPFC |
| IP Rating | IP54 |
| ODE Bearing Type | Ball |
| DE Bearing Type | Ball |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Rotation | Reversible |
| Amps | 172 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Speed [Max] | 1785 rpm |
| Shaft Extension | 5 in |
| Insulation Class | F |
| Power Factor | 85 |
| DE Bearing Size | 6313 |
| Frame | 445TS |
| No. of Phases | Three |
| No. of Poles | 4 |
| NEMA Design | B |
| Overload Protector | Thermostat |
| Efficiency | 95.8 |
| ODE Bearing Size | 6313 |
| Motor Orientation | Horizontal |
| Ambient Temperature Range [Max] | 104 °F |
| Assembly/Box Mounting | F1 Only |
| Voltage | 460 V |
| Frame Material | Cast Iron |
| Duty | Continuous |
| HP | 150 |
| Shaft Diameter | 2.375 in |
| Shaft Type | TS |
| Hz | 60 |
| Frame Length | 2.25 in |
| Mounting Type | Rigid Base |
| No. of Speeds | 1 |
| Starting Type | Line Or Inverter |
| KVA Code | G |
| Standard | UL Listed And CSA Certified |
| Service Factor | 1.15 |
| Weight | 2163.0 LB |
| EAN or UPC | 722856024183 |
