Marathon Electric Motors
445TTGN16543
200 Hp 60 Hz 1800 rpm Drip Proof Three Phase Explosion Proof Motor
Item #112848859
- 200 HP - Three Phase
- 60 Hz - 445T Frame
- 575 V
- 1785 rpm
| Shaft Diameter | 3.375 in |
| Frame Material | Cast Iron |
| Power Factor | 86.5 |
| No. of Phases | Three |
| Service Factor | 1.15 |
| Standard | UL Listed And CSA Certified |
| Rotation | Reversible |
| Hz | 60 |
| Overload Protector | Thermostat |
| Frame Length | 2.25 in |
| Mounting Type | Rigid Base |
| DE Bearing Type | Roller |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Assembly/Box Mounting | F1 Only |
| Electrical Type | Squirrel Cage Inverter Rated |
| No. of Poles | 4 |
| Frame | 445T |
| Duty | Continuous |
| Resistance Main | 1.6E-2 |
| Starting Type | Line Or Inverter |
| HP | 200 |
| IP Rating | IP54 |
| Efficiency | 96.2 |
| Insulation Class | F |
| Amps | 179 |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Type | T |
| NEMA Design | B |
| KVA Code | G |
| Speed [Max] | 1785 rpm |
| Enclosure | EPFC |
| ODE Bearing Type | Ball |
| ODE Bearing Size | 6316 |
| Voltage | 575 V |
| No. of Speeds | 1 |
| Motor Orientation | Horizontal |
| Shaft Extension | 8.75 in |
| DE Bearing Size | 6318 |
| Weight | 2384.0 LB |
| EAN or UPC | 722856024121 |
