Marathon Electric Motors
445TTGN6597
125 Hp 60 Hz 1200 rpm Drip Proof Three Phase Explosion Proof Motor
Item #112848207
- 125 HP - Three Phase
- 60 Hz - 445T Frame
- 460 V
- 1185 rpm
| Service Factor | 1.15 |
| DE Bearing Type | Roller |
| No. of Speeds | 1 |
| Shaft Diameter | 3.375 in |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1 Only |
| Frame Material | Cast Iron |
| NEMA Design | B |
| Speed [Max] | 1185 rpm |
| Enclosure | EPFC |
| Hz | 60 |
| Shaft Type | T |
| ODE Bearing Type | Ball |
| Resistance Main | 4.2000000000000003E-2 |
| DE Bearing Size | NU318 |
| No. of Phases | Three |
| Electrical Type | Squirrel Cage Induction Run |
| ODE Bearing Size | 6316 |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | F |
| Amps | 155 |
| Power Factor | 82 |
| KVA Code | G |
| Standard | UL Listed And CSA Certified |
| Starting Type | Across The Line |
| Rotation | Reversible |
| HP | 125 |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Frame Length | 2.25 in |
| Frame | 445T |
| Efficiency | 95 |
| No. of Poles | 6 |
| Shaft Extension | 8.75 in |
| Mounting Type | Rigid Base |
| Duty | Continuous |
| Voltage | 460 V |
| IP Rating | IP54 |
| Overload Protector | Thermostat |
| Weight | 2200.0 LB |
| EAN or UPC | 722856023988 |
