Marathon Electric Motors
449TSTDN7027
500 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Fire Pump Motor
Item #114959771
- 500 HP - Three Phase
- 60 Hz - 449TS Frame
- 460 V
- 1782 rpm
| Service Factor | 1 |
| Amps | 560 |
| Resistance Main | 0.008 |
| DE Bearing Type | Ball |
| No. of Phases | Three |
| Mounting | Rigid Base |
| Standard | CE, CSA, UL Listed |
| Shaft Type | TS |
| Electrical Type | Squirrel Cage Induction Run |
| Frame | 449TS |
| NEMA Design | B |
| Voltage | 460 V |
| Starting Type | Part Wdg Start and Wye Start Delta Run |
| HP | 500 |
| IP Rating | IP12 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Speed [Max] | 1782 rpm |
| Duty | Continuous |
| No. of Speeds | 1 |
| ODE Bearing Type | Ball |
| No. of Poles | 4 |
| Mounting Type | Rigid Base |
| Phase | Three Phase |
| Poles | 4 |
| Ambient Temperature Range [Max] | 122 °F |
| Full Load Amps | 560 |
| Motor Orientation | Horizontal |
| Enclosure | DP |
| ODE Bearing Size | 6314 |
| Drive End Bearing | 6314 |
| Rotation | Reversible |
| Voltage Rating | 460 |
| KVA Code | G |
| Insulation Class | F |
| Efficiency | 95.8 |
| Enclosure Designation | Drip Proof |
| Shaft Diameter | 2.375 in |
| Frame Length | 29.38 in |
| Shaft Extension | 5 in |
| Open End Bearing | 6314 |
| Hz | 60 |
| Motor Application | Fire Pump |
| Frame Material | Cast Iron |
| Insulation | F |
| Power Factor | 87 |
| DE Bearing Size | 6314 |
| Weight | 0.0 LB |
| EAN or UPC | 722856048707 |
