Marathon Electric Motors
449TSTFS14012
250 Hp 60 Hz 3600 rpm Drip Proof Three Phase Fire Pump Motor
Item #113091756
- 250 HP - Three Phase
- 60 Hz - 449TS Frame
- 460 V
- 3572 rpm
| Speed [Max] | 3572 rpm |
| Electrical Type | Squirrel Cage Induction Run |
| Voltage | 460 V |
| IP Rating | IP43 |
| Shaft Diameter | 2.375 in |
| No. of Speeds | 1 |
| Starting Type | Part Wdg Start and Wye Start Delta Run |
| Power Factor | 90 |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Rotation | Reversible |
| Mounting Type | Rigid Base |
| Resistance Main | 1.0999999999999999E-2 |
| Amps | 270 |
| Shaft Type | TS |
| Standard | CE, CSA |
| Shaft Extension | 5 in |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | F |
| Hz | 60 |
| HP | 250 |
| DE Bearing Size | 6313 |
| Efficiency | 95.4 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Phases | Three |
| KVA Code | G |
| NEMA Design | B |
| No. of Poles | 2 |
| Motor Orientation | Horizontal |
| Frame Length | 28.75 in |
| Frame | 449TS |
| ODE Bearing Size | 6313 |
| DE Bearing Type | Ball |
| Duty | Continuous |
| ODE Bearing Type | Ball |
| Frame Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 722856132772 |
