Marathon Electric Motors
449TTFS6088
200 Hp 60 Hz 1200 rpm Drip Proof Three Phase General Purpose Motor
Item #113088444
- 200 HP - Three Phase
- 60 Hz - 449T Frame
- 460 V
- 1190 rpm
| Hz | 60 |
| Service Factor | 1.15 |
| Power Factor | 81 |
| Amps | 240 |
| NEMA Design | B |
| Rotation | Reversible |
| Shaft Diameter | 3.375 in |
| No. of Speeds | 1 |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Type | T |
| Resistance Main | 1.6E-2 |
| Shaft Extension | 8.75 in |
| No. of Phases | Three |
| Frame | 449T |
| Starting Type | Across The Line |
| Insulation Class | H |
| ODE Bearing Size | 6318 |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Standard | CE, CSA, UL Recognized |
| Efficiency | 95.8 |
| No. of Poles | 6 |
| KVA Code | G |
| IP Rating | IP43 |
| Frame Length | 28.75 in |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Voltage | 460 V |
| Speed [Max] | 1190 rpm |
| Motor Orientation | Horizontal |
| HP | 200 |
| ODE Bearing Type | Ball |
| Duty | Continuous |
| DE Bearing Type | Roller |
| Electrical Type | Squirrel Cage Induction Run |
| DE Bearing Size | NU319 |
| Mounting Type | Rigid Base |
| Weight | 2933.0 LB |
| EAN or UPC | 722856018557 |
