- AC Motor
- Severe Duty Motor Application
- 200 hp
- 1190 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Severe Duty |
| Open End Bearing | 6318 |
| Voltage Rating | 460 |
| Poles | 6 |
| Rotation | Reversible |
| Insulation | H |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Enclosure | TEFC |
| RPM | 1190 rpm |
| Hz | 60 |
| Frame | 447/449T |
| Drive End Bearing | NU319 |
| Weight | 0.0 KG |

