Marathon Electric Motors
449TTGS16585
200 Hp 60 Hz 1200 rpm Explosion Proof Non Ventilated Three Phase Explosion Proof Motor
Item #112848885
- 200 HP - Three Phase
- 60 Hz - 449T Frame
- 460 V
- 1190 rpm
features
- Meets NEMA Premium® efficiency
- 10:1 Variable torque, see Inverter Duty column for constant torque
- MAX GUARD® Class F insulation system
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Internal and external epoxy paint
- 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
- Precision balanced to .08”/sec, Extended grease tubes
- Normally closed thermostats (must be connected to control circuit)
- Meets temperature code T3B, Shaft slinger, Nameplated 60/50 Hz, 190/380 Volts, at next lower HP
- Roller bearing on shaft end for belted load only
| ODE Bearing Size | 6318 |
| No. of Speeds | 1 |
| KVA Code | G |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Service Factor | 1.15 |
| Assembly/Box Mounting | F1 Only |
| Shaft Diameter | 3.375 in |
| Rotation | Reversible |
| DE Bearing Size | NU319 |
| No. of Poles | 6 |
| Starting Type | Line Or Inverter |
| Power Factor | 81 |
| Shaft Type | T |
| NEMA Design | B |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Type | Roller |
| Amps | 240 |
| Speed [Max] | 1190 rpm |
| Duty | Continuous |
| HP | 200 |
| Enclosure | EPFC |
| Overload Protector | Thermostat |
| Resistance Main | 1.6E-2 |
| Shaft Extension | 8.76 in |
| Voltage | 460 V |
| Standard | UL Listed, also, UL Certified for Canada |
| Efficiency | 95.8 |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Inverter Rated |
| Hz | 60 |
| IP Rating | IP54 |
| Frame Material | Cast Iron |
| Frame Length | 28.75 in |
| Frame | 449T |
| ODE Bearing Type | Ball |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| Insulation Class | F |
| Weight | 3066.0 LB |
| EAN or UPC | 722856024206 |
