Marathon Electric Motors
5011LSTFS16033
600 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Severe Duty Motor
Item #113088465
- 600 HP - Three Phase
- 60 Hz - 5011LS Frame
- 460 V
- 1785 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Frame is drilled with 3 sets of footholes, 5010, 5011, and 5012 as standard. 5009 frame drilling available as build-up
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Provisions to add stub shaft for an encoder (182T-449T, TEFC only)
- Ball bearings on both ends suitable for direct connection. For belted applications, refer to customer service
- MAX GUARD® Class F insulation system, Internal and external epoxy paint
- Constant Torque speed range is listed in CT SPEED RANGE column, NEMA design A
- Not UL recognized
- Bearing caps (254T and larger), Precision balanced to .08”/sec
- Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
| Standard | CE, CSA |
| Power Factor | 89 |
| Mounting Type | Rigid Base |
| Amps | 655 |
| KVA Code | G |
| Voltage | 460 V |
| Shaft Diameter | 2.625 in |
| Duty | Continuous |
| Rotation | Reversible |
| NEMA Design | B |
| ODE Bearing Size | 6318 |
| Speed [Max] | 1785 rpm |
| Enclosure | TEFC |
| No. of Phases | Three |
| Insulation Class | H |
| IP Rating | IP55 |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Type | LS |
| Service Factor | 1.15 |
| No. of Poles | 4 |
| Shaft Extension | 5.75 in |
| Starting Type | Line Or Inverter |
| HP | 600 |
| Resistance Main | 4.0000000000000001E-3 |
| Frame | 5011LS |
| Motor Orientation | Horizontal |
| No. of Speeds | 1 |
| Frame Material | Cast Iron |
| DE Bearing Type | Ball |
| Hz | 60 |
| Electrical Type | Squirrel Cage Inverter Rated |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6322 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Efficiency | 96.2 |
| Frame Length | 49.5 in |
| Weight | 5366.0 LB |
| EAN or UPC | 722856020369 |
