Marathon Electric Motors
5011LXVFS6579
350 Hp 60 Hz 1200 rpm Drip Proof Three Phase AC Motor
Item #114960500
- 350 HP - Three Phase
- 60 Hz - 5011LX Frame
- 2300/4000 V
- 1190 rpm
| Shaft Extension | 12.3 in |
| Frame Material | Cast Iron |
| Shaft Diameter | 3.875 in |
| No. of Speeds | 1 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Electrical Type | Squirrel Cage Induction Run |
| ODE Bearing Type | Ball |
| IP Rating | IP55 |
| DE Bearing Size | 6324 |
| Voltage | 2300/4000 V |
| Poles | 6 |
| Service Factor | 1.15 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Voltage Rating | 2300/4000 |
| Motor Orientation | Horizontal |
| Frame Length | 49.5 in |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Power Factor | 83 |
| HP | 350 |
| Insulation Class | H |
| Mounting Type | Rigid Base |
| Motor Application | General Purpose |
| No. of Phases | Three |
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 95.8 |
| Rotation | Reversible |
| Insulation | H |
| Mounting | Rigid Base |
| Starting Type | Across The Line |
| No. of Poles | 6 |
| DE Bearing Type | Ball |
| Duty | Continuous |
| Standard | CSA |
| Resistance Main | 0.28000000000000003 |
| ODE Bearing Size | 6318 |
| Open End Bearing | 6318 |
| NEMA Design | B |
| Speed [Max] | 1190 rpm |
| Amps | 81.5/47 |
| Hz | 60 |
| KVA Code | G |
| Full Load Amps | 81.5/47 |
| Frame | 5011LX |
| Shaft Type | LX |
| Drive End Bearing | 6324 |
| Weight | 0.0 LB |
| EAN or UPC | 722856061133 |
