- AC Motor
- Pump Duty Motor Application
- 0.33 hp
- 3450 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Motor Application | Pump Duty |
| Enclosure | DP |
| Phase | Three Phase |
| Poles | 2 |
| Full Load Amps | 1.5-1.8, 0.9 |
| Rotation | CW/CCW |
| Frame | 56J |
| Drive End Bearing | 6203 |
| Enclosure Designation | Drip Proof |
| Insulation | B |
| Open End Bearing | 6203 |
| Mounting | Round |
| Hz | 60 |
| Weight | 13.5 LB |
| EAN or UPC | 722856032416 |

