- AC Motor
- Fan & Blower Motor Application
- 3/4 hp
- 3450 rpm
- Three Phase
| Mounting | Resilient Base |
| Enclosure | DP |
| Full Load Amps | 2.6-2.6, 1.3 |
| Drive End Bearing | 6203 |
| Rotation | CW/CCW |
| Service Factor | 1.25 |
| Voltage Rating | 208-230/460 |
| Frame | 56 |
| Open End Bearing | 6203 |
| Insulation | B |
| Enclosure Designation | Drip Proof |
| Hz | 60 |
| Motor Application | Fan & Blower |
| Phase | Three Phase |
| Poles | 2 |
| Weight | 16.0 LB |
| EAN or UPC | 722856040879 |

