- 0.75 HP - Three Phase
- 60 Hz - 143TC Frame
- 208-230/460 V
- 1140 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Continuous duty cycle design allows maximum operation at the rated power specifications.
- Class B or F Insulation protects motor for a maximum temperature rating.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| Standard | CSA, UL Recognized |
| HP | 0.75 |
| Mounting Type | Round |
| Electrical Type | Three Phase |
| ODE Bearing Type | Ball |
| No. of Phases | Three |
| Insulation Class | B |
| Service Factor | 1.15 |
| Duty | Continuous |
| Efficiency | 76.1 |
| Shaft Extension | 2 in |
| DE Bearing Size | 6205 |
| Hz | 60 |
| Rotation | Counterclockwise/Clockwise |
| Frame | 143TC |
| ODE Bearing Size | 6203 |
| Speed [Max] | 1140 rpm |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| NEMA Design | B |
| No. of Poles | 6 |
| Frame Length | 7.15 in |
| DE Bearing Type | BALL |
| Shaft Diameter | 0.88 in |
| KVA Code | K |
| Voltage | 208-230/460 V |
| Amps | 2.9-2.8,1.4 |
| Motor Orientation | ANY |
| Weight | 0.0 LB |
| EAN or UPC | 722856015211 |

