- AC Motor
- Jet Pump Motor Application
- 3/4 hp
- 3450 rpm
- Single Phase
| Voltage Rating | 115/230 |
| Mounting | Round |
| Hz | 60 |
| Poles | 2 |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Enclosure | DP |
| Insulation | B |
| Full Load Amps | 11.6, 5.8 |
| Motor Application | Jet Pump |
| Frame | 56J |
| Phase | Single Phase |
| Enclosure Designation | Drip Proof |
| Rotation | CW |
| Weight | 17.0 LB |
| EAN or UPC | 722856031891 |

