- AC Motor
- Instant Reversing Motor Application
- 1/4 hp
- 1725 rpm
- Single Phase
| Enclosure Designation | Drip Proof |
| Frame | 48 |
| Full Load Amps | 5.2 |
| Enclosure | DP |
| Service Factor | 1.35 |
| Poles | 4 |
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Motor Application | Instant Reversing |
| Rotation | Instant Reversible |
| Phase | Single Phase |
| Hz | 60 |
| Voltage Rating | 115 |
| Insulation | B |
| Weight | 0.0 LB |
| EAN or UPC | 722856042750 |

