Marathon Electric Motors
5KC46GN0075U
0.33 Hp 60 Hz 1800 rpm Drip Proof Single Phase Auger Drive Motor
Item #113092845
- 0.33 HP - Single Phase
- 60 Hz - 56NY Frame
- 115/208-230 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Double-shielded bearings extend the service life of the motor.
- Extended shaft with wrench flats for manual jogging of auger.
- Manual-reset thermal protector (as noted) protects against motor overload.
| Duty | Continuous |
| Voltage | 115/208-230 V |
| Rotation | Counterclockwise/Clockwise |
| Frame Material | Rolled Steel |
| ODE Bearing Type | Ball |
| DE Bearing Type | BALL |
| Insulation Class | B |
| Enclosure | TEFC |
| Hz | 60 |
| Starting Type | SM |
| Speed [Max] | 1725 rpm |
| ODE Bearing Size | 6203 |
| No. of Speeds | 1 |
| Electrical Type | Capacitor Start Induction Run |
| Frame Length | 6.55 in |
| DE Bearing Size | 6203 |
| Ambient Temperature Range [Max] | 104 °F |
| Frame | 56NY |
| HP | 0.33 |
| Standard | CSA, UL Recognized |
| Service Factor | 1 |
| Shaft Diameter | 0.5 in |
| No. of Phases | Single |
| Motor Orientation | ANY |
| Mounting Type | Round |
| Shaft Extension | 1.81 in |
| Amps | 5.8,2.8-2.9 |
| Overload Protector | Manual |
| No. of Poles | 4 |
| KVA Code | K |
| Efficiency | 62 |
| Weight | 0.0 LB |
| EAN or UPC | 722856027870 |
