Marathon Electric Motors
5KC46GN0251Y
0.5 Hp 60 Hz 1800 rpm Drip Proof Single Phase Instant Reversing Motor
Item #113092736
- 0.5 HP - Single Phase
- 60 Hz - 56 Frame
- 115/230 V
- 1725 rpm
features
- Thermal protection, as noted
- Electronic instant reverse switch
- Extended clamp screws for mounting belt guard or accessories
- Three pole, double throw reversing switch supplied by customer
| No. of Phases | Single |
| Hz | 60 |
| KVA Code | N |
| Shaft Diameter | 0.63 in |
| No. of Poles | 4 |
| Standard | CSA, UL Recognized |
| No. of Speeds | 1 |
| Shaft Extension | 1.88 in |
| Duty | Continuous |
| Speed [Max] | 1725 rpm |
| HP | 0.5 |
| Insulation Class | B |
| Electrical Type | Capacitor Start Induction Run |
| Frame Material | Rolled Steel |
| DE Bearing Size | 6203 |
| ODE Bearing Size | 6203 |
| Motor Orientation | ANY |
| Frame Length | 6.55 in |
| Overload Protector | Manual |
| Enclosure | DP |
| Starting Type | SM |
| Mounting Type | Rigid Base |
| Amps | 8.8,4.4 |
| Frame | 56 |
| Voltage | 115/230 V |
| Rotation | Instant Reversible |
| Ambient Temperature Range [Max] | 104 °F |
| Service Factor | 1.25 |
| DE Bearing Type | BALL |
| ODE Bearing Type | Ball |
| Efficiency | 52.5 |
| Weight | 0.0 LB |
| EAN or UPC | 722856042705 |
