Marathon Electric Motors
5KC46JN0076U
SUPERSEDED TO LEES_117888.00, MTRL - 111510556
Item #113092846
- 0.5 HP - Single Phase
- 60 Hz - 56NY Frame
- 115/208-230 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Double-shielded bearings extend the service life of the motor.
- Extended shaft with wrench flats for manual jogging of auger.
- Manual-reset thermal protector (as noted) protects against motor overload.
| Frame | 56NY |
| Rotation | Counterclockwise/Clockwise |
| KVA Code | M |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 4 |
| Amps | 8.4,4-4.2 |
| Voltage | 115/208-230 V |
| Overload Protector | Manual |
| ODE Bearing Type | Ball |
| No. of Speeds | 1 |
| Shaft Extension | 1.81 in |
| Frame Material | Rolled Steel |
| Starting Type | SM |
| Electrical Type | Capacitor Start Induction Run |
| ODE Bearing Size | 6203 |
| No. of Phases | Single |
| Motor Orientation | ANY |
| Duty | Continuous |
| Service Factor | 1.25 |
| Mounting Type | Round |
| Hz | 60 |
| HP | 0.5 |
| Shaft Diameter | 0.5 in |
| Speed [Max] | 1725 rpm |
| DE Bearing Size | 6203 |
| DE Bearing Type | BALL |
| Standard | CSA, UL Recognized |
| Efficiency | 63.2 |
| Insulation Class | B |
| Frame Length | 6.55 in |
| Enclosure | TEFC |
| Weight | 23.0 LB |
| EAN or UPC | 722856027887 |
