Marathon Electric Motors
5KC49NN2135X
1 Hp 60 Hz 3600 rpm Drip Proof Single Phase General Purpose Motor
Item #106288305
- 1 HP - Single Phase
- 60 Hz - 56J Frame
- 115/230 V
- 3450 rpm
| Amps | 13.0,6.5 |
| Mounting | Round |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| HP | 1 |
| Voltage | 115/230 V |
| Speed [Max] | 3450 rpm |
| Insulation Class | B |
| Motor Application | Pump Duty |
| Insulation | B |
| DE Bearing Type | Locked |
| No. of Speeds | 1 |
| Starting Type | SM |
| Ambient Temperature Range [Max] | 104 °F |
| KVA Code | L |
| Standard | CSA, UL Recognized |
| Mounting Type | Round |
| No. of Poles | 2 |
| Electrical Type | Capacitor Start Induction Run |
| Phase | Single Phase |
| Voltage Rating | 115/230 |
| Duty | Continuous |
| DE Bearing Size | 6203 |
| Service Factor | 1.15 |
| Poles | 2 |
| Frame | 56J |
| Drive End Bearing | 6203 |
| Shaft Diameter | 0.63 in |
| Frame Length | 7.15 in |
| No. of Phases | Single |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Shaft Extension | 2.39 in |
| Motor Orientation | ANY |
| ODE Bearing Type | Ball |
| Overload Protector | Automatic |
| Hz | 60 |
| Rotation | Clockwise |
| Efficiency | 68.5 |
| Open End Bearing | 6203 |
| Full Load Amps | 13, 6.5 |
| ODE Bearing Size | 6203 |
| Weight | 28.0 LB |
| EAN or UPC | 722856032157 |
