Marathon Electric Motors
5KC49PN2521Y
1.5 Hp 60 Hz 3600 rpm Drip Proof Single Phase Air Compressor Motor
Item #102766625
- 1.5 HP - Single Phase
- 60 Hz - 56 Frame
- 115/230 V
- 3450 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- High starting torque on start-up, to achieve a higher starting load required in air compressor applications.
- Capacitor start or capacitor run for low-amp, high-efficiency, as noted.
- Heavy-duty construction ensures motor durability.
| No. of Speeds | 1 |
| Shaft Extension | 1.88 in |
| HP | 1.5 |
| Efficiency | 70 |
| Voltage | 115/230 V |
| Frame | 56 |
| Duty | Continuous |
| Full Load Amps | 21.3, 10.6 |
| Enclosure | DP |
| Electrical Type | Capacitor Start Induction Run |
| Frame Length | 7.68 in |
| Voltage Rating | 115/230 |
| Amps | 21.3,10.6 |
| KVA Code | L |
| ODE Bearing Size | 6203 |
| Motor Orientation | ANY |
| Shaft Diameter | 0.63 in |
| Standard | CSA, UL Recognized |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Motor Application | Air Compressor |
| Speed [Max] | 3450 rpm |
| No. of Poles | 2 |
| Mounting Type | Rigid Base |
| Open End Bearing | 6203 |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation | B |
| Frame Material | Rolled Steel |
| Overload Protector | Manual |
| Starting Type | SM |
| No. of Phases | Single |
| Poles | 2 |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6203 |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Rotation | Counterclockwise/Clockwise |
| Enclosure Designation | Drip Proof |
| Phase | Single Phase |
| Insulation Class | B |
| DE Bearing Type | BALL |
| Weight | 31.0 LB |
| EAN or UPC | 722856048141 |
