Marathon Electric Motors
5KCP35KNB650U
SUPERSEDED TO LEES_103794.00, MTRL - 113055923
Item #113090701
- 0.33 HP - Single Phase
- 60 Hz - 56 Frame
- 115 V
- 1625 rpm
features
- Thermal protection, as noted
- Electronic instant reverse switch
- Extended clamp screws for mounting belt guard or accessories
- Three pole, double throw reversing switch supplied by customer
| Insulation Class | B |
| Electrical Type | Permanent Split Capacitor (PSC) |
| DE Bearing Type | BALL |
| Voltage | 115 V |
| Motor Orientation | ANY |
| KVA Code | A |
| Rotation | Instant Reversible |
| Shaft Diameter | 0.63 in |
| Speed [Max] | 1625 rpm |
| DE Bearing Size | 6203 |
| Efficiency | 57.5 |
| Frame Length | 5.79 in |
| No. of Poles | 4 |
| Frame | 56 |
| Amps | 3.8 |
| Mounting Type | Resilient Base |
| Shaft Extension | 1.88 in |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Size | 6203 |
| Enclosure | DP |
| Frame Material | Rolled Steel |
| No. of Speeds | 1 |
| Hz | 60 |
| HP | 0.33 |
| ODE Bearing Type | Ball |
| Overload Protector | Manual |
| No. of Phases | Single |
| Service Factor | 1 |
| Standard | CSA, UL Recognized |
| Duty | Continuous |
| Weight | 15.5 LB |
| EAN or UPC | 722856042804 |
