Marathon Electric Motors
5KCR49PN0077U
SUPERSEDED TO LEES_117889.00, MTRL - 112786458
Item #103938587
- 0.75 HP - Single Phase
- 60 Hz - 56NY Frame
- 115/208-230 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Double-shielded bearings extend the service life of the motor.
- Extended shaft with wrench flats for manual jogging of auger.
- Manual-reset thermal protector (as noted) protects against motor overload.
| Ambient Temperature Range [Max] | 104 °F |
| Insulation | B |
| Insulation Class | B |
| Voltage | 115/208-230 V |
| DE Bearing Size | 6203 |
| Shaft Extension | 1.81 in |
| ODE Bearing Type | Ball |
| Duty | Continuous |
| Overload Protector | Manual |
| Speed [Max] | 1725 rpm |
| Shaft Diameter | 0.5 in |
| Open End Bearing | 6203 |
| Amps | 8.4,4.5-4.2 |
| Efficiency | 72 |
| Mounting Type | Round |
| No. of Poles | 4 |
| Enclosure | TEFC |
| KVA Code | M |
| No. of Phases | Single |
| Electrical Type | Capacitor Start Capacitor Run |
| Mounting | Round |
| Service Factor | 1.25 |
| ODE Bearing Size | 6203 |
| HP | 0.75 |
| Starting Type | SM |
| Motor Orientation | ANY |
| Drive End Bearing | 6203 |
| Standard | CSA, UL Recognized |
| Frame Material | Rolled Steel |
| Frame | 56NY |
| No. of Speeds | 1 |
| DE Bearing Type | BALL |
| Phase | Single Phase |
| Full Load Amps | 8.4, 4.5-4.2 |
| Frame Length | 7.68 in |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Rotation | Counterclockwise/Clockwise |
| Voltage Rating | 115/208-230 |
| Motor Application | Auger Drive |
| Hz | 60 |
| Weight | 31.0 LB |
| EAN or UPC | 722856027894 |
