- AC Motor
- General Purpose Motor Application
- 2 hp
- 1725 rpm
- Single Phase
| Insulation | B |
| Motor Application | General Purpose |
| Rotation | CW/CCW |
| Voltage Rating | 115/208-230 |
| Hz | 60 |
| Enclosure | ODP |
| Mounting | Resilient Base |
| Full Load Amps | 22 |
| Frame | 56H |
| Poles | 4 |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Service Factor | 1.15 |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 6205 |
| Weight | 0.0 LB |

