- AC Motor
- Fan & Blower Motor Application
- 0.17 hp
- 1140 rpm
- Single Phase
| Service Factor | 1 |
| Frame | 48 |
| Mounting | Resilient Base |
| Phase | Single Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 6 |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Motor Application | Fan & Blower |
| RPM | 1140 rpm |
| Hz | 60 |
| Rotation | CW/CCW |
| Insulation | B |
| Enclosure | TEFC |
| Voltage Rating | 115 |
| Weight | 0.0 LB |

