- AC Motor
- Cooling Tower Motor Application
- 20 hp
- 1175 rpm
- Three Phase
| RPM | 1175 rpm |
| Efficiency Group | 91.7 % |
| Mounting | Rigid Base |
| Drive End Bearing | 6311 |
| Open End Bearing | 6210 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Air Over |
| Poles | 6 |
| Rotation | Reversible |
| Phase | Three Phase |
| Enclosure | TEAO |
| Insulation | F |
| Full Load Amps | 53.5/26.8 |
| Service Factor | 1.15 |
| Motor Application | Cooling Tower |
| Frame Material | Cast Iron |
| Frame | 286TV |
| Voltage Rating | 230/460 |
| Weight | 470.0 LB |
| EAN or UPC | 691720054017 |

