- AC Motor
- Explosion Proof Motor Application
- 7 1/2 hp
- 3530 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure | EPFC |
| Frame | 213TC |
| Frame Material | Cast Iron |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Service Factor | 1.15 |
| Rotation | Reversible |
| RPM | 3530 rpm |
| Mounting | Rigid Base |
| Efficiency Group | 90.2 % |
| Poles | 2 |
| Drive End Bearing | 6309 |
| Voltage Rating | 208-230/460 |
| Insulation | F |
| Open End Bearing | 6208 |
| Motor Application | Explosion Proof |
| Hz | 60 |
| Full Load Amps | 20-19/9.5 |
| Weight | 143.0 LB |
| EAN or UPC | 691720304242 |

