Marathon Electric Motors
9032
0.75 Hp 60 Hz 3600 rpm Drip Proof Single Phase Pressure Washer Motor
Item #113092372
- 0.75 HP - Single Phase
- 60 Hz - 56 Frame
- 115 V
- 3450 rpm
features
- Thermal protection prevents dangerous overheating that causes motor failure.
- Heavy-duty, rolled steel construction ensures motor durability.
- Double-shielded bearings extend the service life of the motor.
- High service factor rating (as noted).
| Frame Length | 6.92 in |
| DE Bearing Size | 6203 |
| Voltage | 115 V |
| ODE Bearing Size | 6203 |
| KVA Code | K |
| Duty | Continuous |
| No. of Poles | 2 |
| HP | 0.75 |
| Rotation | Clockwise |
| Efficiency | 59.5 |
| No. of Speeds | 1 |
| Starting Type | SM |
| Mounting Type | Rigid Base |
| Overload Protector | Manual |
| Insulation Class | B |
| Shaft Extension | 1.88 in |
| Service Factor | 1 |
| Speed [Max] | 3450 rpm |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Phases | Single |
| Frame | 56 |
| Motor Orientation | HOR |
| Hz | 60 |
| Enclosure | DP |
| Electrical Type | Capacitor Start Induction Run |
| Shaft Diameter | 0.63 in |
| Frame Material | Rolled Steel |
| Standard | CSA, UL Recognized |
| Amps | 12.5 |
| DE Bearing Type | BALL |
| ODE Bearing Type | Ball |
| Weight | 27.0 LB |
| EAN or UPC | 722856003591 |
