- AC Motor
- Fan & Blower Motor Application
- 1/4, 0.08 hp
- 1725, 1140 rpm
- Single Phase
| Frame | 48 |
| Hz | 60 |
| Full Load Amps | 3.7, 2.25 |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Enclosure Designation | Drip Proof |
| Voltage Rating | 115 |
| Mounting | Resilient Base - Extended Studs |
| Poles | 4/6 |
| Enclosure | DP |
| Phase | Single Phase |
| Rotation | Selective CCW |
| Insulation | B |
| Motor Application | Fan & Blower |
| Weight | 0.0 LB |
| EAN or UPC | 786674012395 |

