Marathon Electric Motors
B384
0.25,0.08 Hp 60 Hz 1800 rpm Drip Proof Single Phase Fan and Blower Motor
Item #114960853
- 0.25,0.08 HP - Single Phase
- 60 Hz - 48 Frame
- 115 V
- 1725 rpm
| Efficiency | 59.3 |
| Electrical Type | Split Phase |
| No. of Poles | 4/6 |
| Frame | 48 |
| Voltage | 115 V |
| Shaft Extension | 1.5 in |
| IP Rating | IP22 |
| DE Bearing Type | Ball |
| Enclosure | DP |
| No. of Speeds | 2 |
| Insulation Class | B |
| Motor Orientation | Horizontal |
| Starting Type | Across The Line |
| Standard | CE, CSA, UL Recognized |
| Service Factor | 1.35 |
| Duty | Continuous |
| Mounting Type | Resilient Base - Extended Studs |
| Frame Material | Rolled Steel |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Size | 6203 |
| Assembly/Box Mounting | F1 Only |
| HP | 0.25,0.08 |
| No. of Phases | Single |
| Rotation | Selective Counterclockwise |
| Shaft Diameter | 0.5 in |
| Overload Protector | Automatic |
| Power Factor | 68 |
| Amps | 3.95,2.25 |
| DE Bearing Size | 6203 |
| Hz | 60 |
| ODE Bearing Type | Ball |
| Shaft Type | T |
| Speed [Max] | 1725 rpm |
| KVA Code | R |
| Weight | 0.0 LB |
| EAN or UPC | 786674012401 |
