- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1750 rpm
- Three Phase
| Hz | 60 |
| Full Load Amps | 21.6-19.4/9.7 |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Open End Bearing | 6206 |
| Motor Application | General Purpose |
| Drive End Bearing | 6309 |
| Insulation | F |
| Phase | Three Phase |
| Rotation | Reversible |
| Frame | 213TC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Mounting | Round |
| Weight | 0.0 LB |

