Marathon Electric Motors
C248
0.17 Hp 60 Hz 900 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #113092881
- 0.17 HP - Single Phase
- 60 Hz - 56 Frame
- 115/230 V
- 850 rpm
features
- Heavy gauge steel constructions
- Capacitor start induction run design
| Frame | 56 |
| Amps | 5.6,2.8 |
| DE Bearing Type | BALL |
| Frame Length | 7.15 in |
| Motor Orientation | ANY |
| Rotation | Counterclockwise/Clockwise |
| Hz | 60 |
| No. of Speeds | 1 |
| Shaft Diameter | 0.63 in |
| Starting Type | SM |
| Ambient Temperature Range [Max] | 104 °F |
| Duty | Continuous |
| Insulation Class | B |
| Electrical Type | Capacitor Start Induction Run |
| Standard | CSA, UL Recognized |
| ODE Bearing Type | Ball |
| No. of Poles | 8 |
| Voltage | 115/230 V |
| Shaft Extension | 1.88 in |
| KVA Code | N |
| Speed [Max] | 850 rpm |
| Frame Material | Rolled Steel |
| HP | 0.17 |
| ODE Bearing Size | 6203 |
| DE Bearing Size | 6203 |
| No. of Phases | Single |
| Enclosure | TEFC |
| Efficiency | 38 |
| Mounting Type | Rigid Base |
| Service Factor | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 722856008299 |
