- AC Motor
- Explosion Proof Motor Application
- 15 hp
- 1770 rpm
- Three Phase
| Hz | 60 |
| Mounting | Round |
| Poles | 4 |
| Motor Application | Explosion Proof |
| Insulation | F |
| Open End Bearing | 6210 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Enclosure | EPFC |
| Voltage Rating | 230/460 |
| Frame | 254TC |
| Rotation | Reversible |
| Full Load Amps | 39/19.5 |
| Drive End Bearing | 6309 |
| Phase | Three Phase |
| Service Factor | 1 |
| Weight | 411.0 LB |
| EAN or UPC | 722856022769 |

