- 0.75 HP - Three Phase
- 60 Hz - 56C Frame
- 208-230/460 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Fail-safe, spring set brake allows holding or stopping.
- Brake coil voltage matches motor voltage.
- Manual release lever on rear of brake housing.
- Universal mounting for implementation in a range of applications.
| Duty | Continuous |
| DE Bearing Type | Ball |
| Mounting | Bolt-on Base |
| Shaft Diameter | 0.625 in |
| Standard | CE, CSA, UL Recognized |
| Speed [Max] | 1725 rpm |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Mounting Type | Bolt-On Base |
| Starting Type | Across The Line |
| No. of Poles | 4 |
| Voltage Rating | 208-230/460 |
| Ambient Temperature Range [Max] | 104 °F |
| Resistance Main | 23.2 |
| Power Factor | 66.3 |
| Frame | 56C |
| Amps | 2.9-3/1.5 |
| Voltage | 208-230/460 V |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Open End Bearing | 6203 |
| Shaft Type | NEMA 56 |
| Insulation | B |
| Hz | 60 |
| No. of Phases | Three |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Induction Run |
| No. of Speeds | 1 |
| DE Bearing Size | 6203 |
| ODE Bearing Type | Ball |
| NEMA Design | B |
| IP Rating | IP43 |
| HP | 0.75 |
| Poles | 4 |
| Shaft Extension | 2.06 in |
| KVA Code | L |
| Assembly/Box Mounting | F1 Only |
| Drive End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Efficiency | 75.5 |
| Insulation Class | B |
| Frame Length | 6.56 in |
| ODE Bearing Size | 6203 |
| Full Load Amps | 2.9-3/1.5 |
| Motor Application | Brake Motor |
| Weight | 33.0 LB |
| EAN or UPC | 722856027719 |

