- AC Motor
- Brake Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Enclosure | TEFC |
| Hz | 60 |
| Rotation | Reversible |
| Motor Application | Brake Motor |
| Drive End Bearing | 6203 |
| Full Load Amps | 3.4-3.6/1.8 |
| Voltage Rating | 208-230/460 |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | B |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Frame | 56C |
| Poles | 4 |
| Open End Bearing | 6203 |
| Weight | 35.0 LB |
| EAN or UPC | 722856027733 |

