Marathon Electric Motors
E2005
1.5 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114959174
- 1.5 HP - Three Phase
- 60 Hz - 182TC Frame
- 230/460 V
- 1175 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
- Shaft slinger, Class F insulation
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Size | 6205 |
| Standard | CE, CSA, UL Recognized |
| Mounting Type | Rigid Base |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Assembly/Box Mounting | F3 |
| No. of Speeds | 1 |
| Frame Material | Rolled Steel |
| No. of Phases | Three |
| DE Bearing Size | 6206 |
| Voltage Rating | 230/460 |
| HP | 1.5 |
| No. of Poles | 6 |
| Power Factor | 62 |
| ODE Bearing Type | Ball |
| Poles | 6 |
| Motor Application | General Purpose |
| Shaft Extension | 2.88 in |
| Speed [Max] | 1175 rpm |
| Frame Length | 9 in |
| Open End Bearing | 6205 |
| Full Load Amps | 5.2/2.6 |
| Efficiency | 87.5 |
| Motor Orientation | Horizontal |
| NEMA Design | B |
| Drive End Bearing | 6206 |
| Insulation Class | F |
| Duty | Continuous |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Electrical Type | Squirrel Cage Induction Run |
| Phase | Three Phase |
| Hz | 60 |
| Voltage | 230/460 V |
| KVA Code | K |
| IP Rating | IP43 |
| Shaft Type | T |
| Starting Type | Across The Line |
| Amps | 5.2/2.6 |
| Shaft Diameter | 1.125 in |
| Service Factor | 1.15 |
| DE Bearing Type | Ball |
| Enclosure | TEFC |
| Insulation | F |
| Frame | 182TC |
| Weight | 0.0 LB |
