Marathon Electric Motors
E2012
5 Hp 60 Hz 3600 rpm Explosion Proof Fan Cooled Three Phase General Purpose Motor
Item #112285422
- 5 HP - Three Phase
- 60 Hz - 184TC Frame
- 230/460 V
- 3495 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
- Shaft slinger, Class F insulation
| Electrical Type | Squirrel Cage Inverter Rated |
| Hz | 60 |
| IP Rating | IP43 |
| Duty | Continuous |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 2 |
| HP | 5 |
| Efficiency | 88.5 |
| Service Factor | 1.15 |
| Mounting Type | Rigid Base |
| Speed [Max] | 3495 rpm |
| Motor Orientation | Horizontal |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Type | Ball |
| Voltage | 230/460 V |
| Assembly/Box Mounting | F3 |
| No. of Phases | Three |
| No. of Speeds | 1 |
| ODE Bearing Type | Ball |
| Shaft Extension | 2.88 in |
| Shaft Type | T |
| NEMA Design | B |
| Power Factor | 89.5 |
| DE Bearing Size | 6206 |
| Amps | 12/6 |
| Rotation | Reversible |
| Enclosure | TEFC |
| KVA Code | J |
| Starting Type | Line Or Inverter |
| Frame Length | 9.5 in |
| Shaft Diameter | 1.125 in |
| Frame | 184TC |
| ODE Bearing Size | 6205 |
| Frame Material | Rolled Steel |
| Insulation Class | F |
| Resistance Main | 2.32 |
| Weight | 86.0 LB |
| EAN or UPC | 722856018359 |
