- AC Motor
- General Purpose Motor Application
- 60 hp
- 1780 rpm
- Three Phase
| Rotation | Reversible |
| Motor Application | General Purpose |
| Full Load Amps | 140/70 |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Insulation | F |
| Drive End Bearing | 6314 |
| Poles | 4 |
| Phase | Three Phase |
| Open End Bearing | 6312 |
| Hz | 60 |
| Frame | 364T |
| Mounting | Rigid Base |
| Weight | 920.0 LB |
| EAN or UPC | 722856017758 |

