- AC Motor
- Washdown Duty Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
| Open End Bearing | 6203 |
| Service Factor | 1.35 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Frame | 56 |
| Drive End Bearing | 6205 |
| Enclosure | TENV |
| Hz | 60 |
| Full Load Amps | 1.2/0.6 |
| Mounting | Rigid Base |
| Poles | 4 |
| Motor Application | Washdown Duty |
| Voltage Rating | 208-230/460 |
| Rotation | Reversible |
| Phase | Three Phase |
| Insulation | F |
| Weight | 23.0 LB |
| EAN or UPC | 722856028846 |

