Marathon Electric Motors
E506
20 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #106074163
- 20 HP - Three Phase
- 60 Hz - 256T Frame
- 230/460 V
- 1775 rpm
| HP | 20 |
| No. of Speeds | 1 |
| Standard | UL Listed And CSA Certified |
| DE Bearing Size | 6309 |
| Shaft Extension | 4.18 in |
| Duty | Continuous |
| Resistance Main | 0.47399999999999998 |
| Assembly/Box Mounting | F1 Only |
| ODE Bearing Size | 6210 |
| Starting Type | Line Or Inverter |
| Insulation | F |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Efficiency | 93 |
| Insulation Class | F |
| Frame | 256T |
| Frame Length | 12.25 in |
| Power Factor | 84 |
| Frame Material | Cast Iron |
| ODE Bearing Type | Ball |
| Drive End Bearing | 6309 |
| No. of Phases | Three |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Hz | 60 |
| Mounting Type | Rigid Base |
| Speed [Max] | 1775 rpm |
| Overload Protector | Thermostat |
| Enclosure | EPFC |
| Poles | 4 |
| No. of Poles | 4 |
| Voltage Rating | 230/460 |
| Voltage | 230/460 V |
| NEMA Design | B |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Shaft Diameter | 1.625 in |
| Open End Bearing | 6210 |
| Motor Application | Explosion Proof |
| Motor Orientation | Horizontal |
| Shaft Type | T |
| IP Rating | IP54 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Type | Ball |
| Full Load Amps | 48/24.1 |
| Phase | Three Phase |
| KVA Code | G |
| Mounting | Rigid Base |
| Amps | 48/24.1 |
| Weight | 409.0 LB |
