- AC Motor
- Severe Duty Motor Application
- 10 hp
- 3535 rpm
- Three Phase
| Mounting | Rigid Base |
| Frame | 215T |
| Phase | Three Phase |
| Open End Bearing | 6206 |
| Poles | 2 |
| Enclosure | TEFC |
| Full Load Amps | 11.8 |
| Insulation | F |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Motor Application | Severe Duty |
| Drive End Bearing | 6307 |
| Hz | 60 |
| Weight | 225.0 LB |
| EAN or UPC | 722856019479 |

