Marathon Electric Motors
E656
7.5 Hp 60 Hz 3600 rpm Drip Proof Three Phase Severe Duty Motor
Item #112848275
- 7.5 HP - Three Phase
- 60 Hz - 213T Frame
- 575 V
- 3535 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Provisions to add stub shaft for an encoder (182T-449T, TEFC only)
- Internal and external epoxy paint, Totally enclosed, non-ventilated
- MAX GUARD® Class F insulation system
- Constant Torque speed range is listed in CT SPEED RANGE column
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Bearing caps (254T and larger), Precision balanced to .08”/sec
- Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
| Hazardous Location | DIVISION 2 T2B |
| Efficiency | 91.7 |
| ODE Bearing Type | Ball |
| Amps | 7.1 |
| No. of Phases | Three |
| Enclosure | TENV |
| IP Rating | IP54 |
| Ambient Temperature Range [Max] | 104 °F |
| Service Factor | 1.15 |
| Voltage | 575 V |
| NEMA Design | B |
| Mounting Type | Rigid Base |
| Speed [Max] | 3535 rpm |
| DE Bearing Size | 6307 |
| Hz | 60 |
| KVA Code | H |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Electrical Type | Squirrel Cage Inverter Rated |
| Frame Length | 8.75 in |
| Shaft Extension | 3.56 in |
| Insulation Class | F |
| Resistance Main | 1.13 |
| Frame Material | Cast Iron |
| Duty | Continuous |
| HP | 7.5 |
| Power Factor | 87.5 |
| Starting Type | Line Or Inverter |
| Shaft Diameter | 1.375 in |
| No. of Poles | 2 |
| Shaft Type | T |
| No. of Speeds | 1 |
| Frame | 213T |
| ODE Bearing Size | 6206 |
| Rotation | Reversible |
| DE Bearing Type | Ball |
| Standard | CE, CSA, UL Recognized |
| Weight | 142.0 LB |
| EAN or UPC | 722856019639 |
