- AC Motor
- General Purpose Motor Application
- 10 hp
- 3515 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Poles | 2 |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Frame | 213T |
| Full Load Amps | 23.4/11.7 |
| Service Factor | 1.15 |
| Open End Bearing | 6206 |
| Enclosure | ODP |
| Enclosure Designation | Open Drip Proof |
| Hz | 60 |
| Rotation | Reversible |
| Drive End Bearing | 6307 |
| Insulation | B |
| Phase | Three Phase |
| Weight | 0.0 LB |

