Marathon Electric Motors
E791A-P
50 Hp 60 Hz 1800 rpm Drip Proof Three Phase General Purpose Motor
Item #113088814
- 50 HP - Three Phase
- 60 Hz - 326T Frame
- 230/460 V
- 1775 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Motor will accept a C-face kit
- Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
- BCP (Bearing Current Protection)
| Shaft Diameter | 2.125 in |
| KVA Code | G |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6312 |
| Insulation Class | F |
| Starting Type | Line Or Inverter |
| Amps | 121/60.5 |
| Voltage | 230/460 V |
| Rotation | Reversible |
| Enclosure | DP |
| HP | 50 |
| Ambient Temperature Range [Max] | 104 °F |
| Frame Material | Rolled Steel |
| Electrical Type | Squirrel Cage Inverter Rated |
| ODE Bearing Size | 6311 |
| Motor Orientation | Horizontal |
| No. of Phases | Three |
| Hz | 60 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Poles | 4 |
| Frame Length | 15 in |
| Speed [Max] | 1775 rpm |
| No. of Speeds | 1 |
| Shaft Type | T |
| Efficiency | 94.5 |
| Power Factor | 82 |
| Shaft Extension | 5.47 in |
| Duty | Continuous |
| Standard | CE, CSA, UL Recognized |
| Resistance Main | 2.7E-2 |
| NEMA Design | B |
| Mounting Type | Rigid Base |
| Service Factor | 1.15 |
| Frame | 326T |
| IP Rating | IP22 |
| DE Bearing Type | Ball |
| Weight | 0.0 LB |
