- AC Motor
- General Purpose Motor Application
- 150 hp
- 1785 rpm
- Three Phase
| Hz | 60 |
| Frame | 444TS |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Open End Bearing | 6313 |
| Motor Application | General Purpose |
| Enclosure Designation | Open Drip Proof |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Phase | Three Phase |
| Insulation | F |
| Enclosure | ODP |
| Drive End Bearing | 6313 |
| Full Load Amps | 170 |
| Poles | 4 |
| Weight | 1302.0 LB |
| EAN or UPC | 722856013248 |

