- AC Motor
- Farm Duty Motor Application
- 1 hp
- 1725 rpm
- Single Phase
| Insulation | B |
| Open End Bearing | 6203 |
| Frame | 56 |
| Hz | 60 |
| Voltage Rating | 115/230 |
| Rotation | CW/CCW |
| Motor Application | Farm Duty |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Service Factor | 1 |
| Full Load Amps | 13.2, 6.6 |
| Drive End Bearing | 6203 |
| Enclosure | TEFC |
| Phase | Single Phase |
| Mounting | Rigid Base |
| Poles | 4 |
| Weight | 0.0 LB |

