- AC Motor
- Farm Duty Motor Application
- 1/2 hp
- 1725 rpm
- Single Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Single Phase |
| Hz | 60 |
| Motor Application | Farm Duty |
| Mounting | Welded Base |
| Frame | 56 |
| Full Load Amps | 9 |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Insulation | B |
| Voltage Rating | 115/208-230 |
| Rotation | CW/CCW |
| Poles | 4 |
| Weight | 0.0 LB |

